Shop All Circuit Breakers
Sensata
Circuit Breaker, IALHK11 Series 2 Pole
Mfr # IALHK11-33211-12
Zoro # G605810186
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IALHK11
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IALHK11-33211-12
- Zoro # G605810186
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IALHK11 |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotary Switch Spdt 3 Tab (61033)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32AG)
- SEA DOG Circuit Breaker, 40A, Not Rated (420844-1)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve (FAZ-C3/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole, 120/240V AC (D220)
- Sensata Circuit Breakers