Shop All Circuit Breakers
Sensata
Circuit Breaker, IAGN66 Series 20A, 2 Pole
Mfr # IAGN66-1-69-20.0
Zoro # G205810104
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IAGN66
- Amps 20A
- Number of Poles 2
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IAGN66-1-69-20.0
- Zoro # G205810104
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IAGN66 |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- SIEMENS Miniature Circuit Breaker, BQ Series 100A, 2 Pole, 120/240V AC (BQ2B100)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115HM)
- Sensata Circuit Breakers