Shop All Circuit Breakers
Sensata
Circuit Breaker, IAGN6 Series 2A, 1 Pole
Mfr # IAGN6-1REG4-52-2.00-A
Zoro # G005810144
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series IAGN6
- Amps 2A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # IAGN6-1REG4-52-2.00-A
- Zoro # G005810144
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | IAGN6 |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, J UL Class, 60A Amp Range, 600V AC/DC Volt Rating (LFJ60060FBC)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 90A, Not Rated (7143)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120V AC (D115)
- Sensata Circuit Breakers