Shop All Circuit Breakers
Sensata
Circuit Breaker, CMG1 Series 1 Pole
Mfr # CMG1-1RLS5-34362-3-V
Zoro # G905808968
product price: $38.35
/ea
Sold in multiples of 3 for $115.05
$115.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMG1
- Number of Poles 1
- Circuit Breaker Actuator Lever
- Trip Type Hydraulic Magnetic
- Terminal Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # CMG1-1RLS5-34362-3-V
- Zoro # G905808968
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | CMG1 |
Number of Poles | 1 |
Circuit Breaker Actuator | Lever |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- HONEYWELL HOME Solar Light Switch, 7 Day, Progammable (RPLS541A1001/U)
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515NC)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- Sensata Circuit Breakers