Shop All Circuit Breakers
Sensata
Circuit Breaker, CELPB111 Series 200A, 3 Pole, Not Rated
Mfr # CELPB111-1REC4-37148-200
Zoro # G705808588
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CELPB111
- Amps 200A
- Number of Poles 3
- AC Voltage Rating Not Rated
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # CELPB111-1REC4-37148-200
- Zoro # G705808588
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | CELPB111 |
Amps | 200A |
Number of Poles | 3 |
AC Voltage Rating | Not Rated |
Circuit Breaker Mounting Style | Plug In |
Trip Type | Hydraulic Magnetic |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260CP)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- Sensata Circuit Breakers