Shop All Circuit Breakers
Sensata
Circuit Breaker, CELHPK111 Series 3 Pole
Mfr # CELHPK111-2REC4-32773-7
Zoro # G805809072
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CELHPK111
- Number of Poles 3
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
- Terminal Connection Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # CELHPK111-2REC4-32773-7
- Zoro # G805809072
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | CELHPK111 |
Number of Poles | 3 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE31S)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- MAXPOWER Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (MA430214)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- Sensata Circuit Breakers