Shop All Circuit Breakers
Sensata
Circuit Breaker, CEGBX66 Series 5A, 2 Pole
Mfr # CEGBX66-1-51-5.00-X-M3-V
Zoro # G805808907
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CEGBX66
- Amps 5A
- Number of Poles 2
- Circuit Breaker Actuator Rocker
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # CEGBX66-1-51-5.00-X-M3-V
- Zoro # G805808907
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | CEGBX66 |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Actuator | Rocker |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, A Curve (5SY41015)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 2 Pole, 277/480V AC, C Curve (5SJ42027HG42)
- Sensata Circuit Breakers