Shop All Circuit Breakers
Sensata
Circuit Breaker, CEG1 Series 30A, 1 Pole
Mfr # CEG1-1-51-30.0-91-V
Zoro # G205809009
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CEG1
- Amps 30A
- Number of Poles 1
- Circuit Breaker Actuator Toggle
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # CEG1-1-51-30.0-91-V
- Zoro # G205809009
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | CEG1 |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Actuator | Toggle |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Push On |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- EATON Molded Case Circuit Breaker, DK Series 400A, 3 Pole, 240V AC (DK3400)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- Sensata Circuit Breakers