Shop All Circuit Breakers
Sensata
Circuit Breaker, ATR20 Series 15A, 2 Pole, 250V AC
Mfr # ATR20-A-63S-WB2-B-15.0A-2
Zoro # G105808935
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATR20
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Actuator Push-to-Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # ATR20-A-63S-WB2-B-15.0A-2
- Zoro # G105808935
- Country of Origin India
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | ATR20 |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 250V AC |
Circuit Breaker Actuator | Push-to-Reset |
Terminal Connection | Straight |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 3 Pole, 400V AC, B Curve (5SY43106)
- EATON Circuit Breaker, PDD Series 125A, 3 Pole, 240V AC, A Curve (PDD23G0125TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- Sensata Circuit Breakers