Shop All Circuit Breakers
Sensata
Circuit Breaker, APL111 Series 20A, 3 Pole
Mfr # APL111-1-6-600F-203
Zoro # G605893738
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APL111
- Amps 20A
- Number of Poles 3
- Circuit Breaker Actuator Lever
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # APL111-1-6-600F-203
- Zoro # G605893738
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | APL111 |
Amps | 20A |
Number of Poles | 3 |
Circuit Breaker Actuator | Lever |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- SQUARE D Miniature Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- Sensata Circuit Breakers