Shop All Circuit Breakers
Sensata
Circuit Breaker, APL1 Series 40A, 1 Pole
Mfr # APL1-1REC4-52-403
Zoro # G805808358
product price: $66.15
/ea
Sold in multiples of 2 for $132.30
$132.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APL1
- Amps 40A
- Number of Poles 1
- Trip Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # APL1-1REC4-52-403
- Zoro # G805808358
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | APL1 |
Amps | 40A |
Number of Poles | 1 |
Trip Type | Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- NOBLES/TENNANT Circuit Breaker, 10A, 250V AC (383721)
- GE ELECTRICAL Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (GE386852)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 3 Pole, 240/415/440V AC, C Curve (M9F42301)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PDFC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- Sensata Circuit Breakers