Shop All Circuit Breakers
Sensata
Circuit Breaker, APGN66 Series 10A, 2 Pole
Mfr # APGN66-1REC4-61-103
Zoro # G605808442
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APGN66
- Amps 10A
- Number of Poles 2
- Circuit Breaker Mounting Style Panel
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # APGN66-1REC4-61-103
- Zoro # G605808442
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | APGN66 |
Amps | 10A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | Panel |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- Sensata Circuit Breakers