Shop All Circuit Breakers
Sensata
Circuit Breaker, AP7 Series 7.5A, 1 Pole, Not Rated
Mfr # AP7-1-61-1162
Zoro # G305808667
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP7
- Amps 7.5A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP7-1-61-1162
- Zoro # G305808667
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP7 |
Amps | 7.5A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw (W/Block) |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F42203)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, A Curve (5SY41205)
- EATON Molded Case Circuit Breaker, HMCP Series 3A, 3 Pole, 600V AC (HMCP003A0C)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- Sensata Circuit Breakers