Shop All Circuit Breakers
Sensata
Circuit Breaker, AP7 Series 2A, 1 Pole
Mfr # AP7-1-52-202
Zoro # G205808941
product price: $777.99
/ea
Sold in multiples of 2 for $1,555.98
Free Shipping & Returns
$1,555.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP7
- Amps 2A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw (W/Block)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP7-1-52-202
- Zoro # G205808941
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP7 |
Amps | 2A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw (W/Block) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F23310)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- SIEMENS Miniature Circuit Breaker, BL Series 125A, 2 Pole, 120/240V AC (B2125)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- Sensata Circuit Breakers