Shop All Circuit Breakers
Sensata
Circuit Breaker, AP7 Series 25A, 1 Pole, 250V AC
Mfr # AP7-1R-37721-1
Zoro # G005808721
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP7
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP7-1R-37721-1
- Zoro # G005808721
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP7 |
Amps | 25A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw (W/Block) |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-PLC)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- AUTOMATION SYSTEMS INTERCONNECT Panel Mount DC Circuit Breaker, Rack Mount DC Hydraulic Magnetic, 100 amp, 1 pole, UL489A (NDB3100Z41001LSS1A0L)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- SIEMENS Circuit Breaker, 20A, 1 Pole, 120V AC (QF120AN)
- Sensata Circuit Breakers