Shop All Circuit Breakers
Sensata
Circuit Breaker, AP6 Series 10A, 1 Pole
Mfr # AP6-1RC-52-103
Zoro # G605809043
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP6
- Amps 10A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP6-1RC-52-103
- Zoro # G605809043
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP6 |
Amps | 10A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L5-20R 20A (02313-000)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215CP)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve (BDA24030Y4)
- Sensata Circuit Breakers