Shop All Circuit Breakers
Sensata
Circuit Breaker, AP6 Series 1 Pole
Mfr # AP6-7062-254
Zoro # G605809104
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP6
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP6-7062-254
- Zoro # G605809104
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP6 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (9001KYG1Y1)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13M0040TFFJ)
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- SQUARE D Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (SQ386554)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-650-121-D)
- EATON Molded Case Circuit Breaker, FD Series 125A, 3 Pole, 600V AC (FD3125)
- Sensata Circuit Breakers