Shop All Circuit Breakers
Sensata
Circuit Breaker, AP6 Series 1 Pole
Mfr # AP6-7062-228
Zoro # G505809099
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP6
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP6-7062-228
- Zoro # G505809099
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP6 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D211NRB)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130HID)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- AMERICAN IMAGINATIONS Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (AI-36881)
- Sensata Circuit Breakers