Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 2.5A, 2 Pole
Mfr # AP12-1RC-52-252
Zoro # G005808653
Sold in multiples of 2 for $3,005.98
Free Shipping & Returns
$3,005.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP12
- Amps 2.5A
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP12-1RC-52-252
- Zoro # G005808653
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Amps | 2.5A |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/30A, 2 Pole, 120/240V AC (HOMT2020230)
- SQUARE D Molded Case Circuit Breaker, LAL Series 300A, 3 Pole, 600V AC (LAL36300)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, B Curve (M9F21232)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- SIEMENS Miniature Circuit Breaker, BQ Series 50A, 3 Pole, 240V AC (BQ3B050)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG33G0400TFAJ)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- Sensata Circuit Breakers