Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 2 Pole
Mfr # AP12-R-87057-019
Zoro # G605808756
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP12
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP12-R-87057-019
- Zoro # G605808756
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- CONNECTICUT ELECTRIC Circuit Breaker, QD Series 20A, 2 Pole (VPKD220)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220H)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- GE Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFTP)
- Sensata Circuit Breakers