Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 2 Pole
Mfr # AP12-87056-012
Zoro # G605808800
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series AP12
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP12-87056-012
- Zoro # G605808800
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- W BOX 1 1/4inX 100' ORG RCWY W/ (0E-RG125100)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 2 Pole, 600V AC (FD2080S)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250N)
- Sensata Circuit Breakers