Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 2 Pole
Mfr # AP12-2508-3
Zoro # G605808923
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP12
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP12-2508-3
- Zoro # G605808923
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole (ITED220)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- Sensata Circuit Breakers