Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 1A, 2 Pole
Mfr # AP12-1-42-102
Zoro # G505808948
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP12
- Amps 1A
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP12-1-42-102
- Zoro # G505808948
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Amps | 1A |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 1 Pole, 277V AC (EDB14040)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFIC)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- Sensata Circuit Breakers