Shop All Circuit Breakers
Sensata
Circuit Breaker, AP12 Series 10A, 2 Pole
Mfr # AP12-1-64-103
Zoro # G605808633
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP12
- Amps 10A
- Number of Poles 2
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP12-1-64-103
- Zoro # G605808633
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP12 |
Amps | 10A |
Number of Poles | 2 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- CALBRITE Conduit Fitting, SS, Trade Size 1/2in (S60500DP00)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 90A, Not Rated (7143)
- GE Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC (THQB32060)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- CONNECTICUT ELECTRIC Circuit Breaker, 20A, 1 Pole (607402)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115CP)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 2 Pole, 277/480V AC (EGB24015)
- Sensata Circuit Breakers