Shop All Circuit Breakers
Sensata
Circuit Breaker, AP117 Series 5A, 3 Pole
Mfr # AP117-1-65-502
Zoro # G805809065
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP117
- Amps 5A
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP117-1-65-502
- Zoro # G805809065
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP117 |
Amps | 5A |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- HONEYWELL Sealing Boot for BZE6 Series 15/32 UNS (10PA2)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 50A, 3 Pole, 480V AC (ED43B050)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220VH)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PDFC)
- Sensata Circuit Breakers