Shop All Circuit Breakers
Sensata
Circuit Breaker, AP117 Series 500mA, 3 Pole
Mfr # AP117-1-62-501
Zoro # G805808839
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP117
- Amps 500mA
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP117-1-62-501
- Zoro # G805808839
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP117 |
Amps | 500mA |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-2N-EC)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 2 Pole, 120/240V AC (QOB2150VH)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 150A, 3 Pole, 600V AC (FXD63B150)
- Sensata Circuit Breakers