Shop All Circuit Breakers
Sensata
Circuit Breaker, AP116 Series 3 Pole
Mfr # AP116-7064-248
Zoro # G005808899
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP116
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP116-7064-248
- Zoro # G005808899
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP116 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Blue (HS357-S50-BLUE)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260601)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- ALLEN BRADLEY Circuit Breaker, 1492-GS Series 10A, 2 Pole, 277/480V AC, G Curve (1492-GS2G100)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- Sensata Circuit Breakers