Shop All Circuit Breakers
Sensata
Circuit Breaker, AP114 Series 1 Pole
Mfr # AP114-6092-1
Zoro # G205808965
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP114
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP114-6092-1
- Zoro # G205808965
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP114 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A10106CH)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (QA115AFCN)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (D115)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole (6943070)
- Sensata Circuit Breakers