Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 7A, 3 Pole, 250V AC
Mfr # AP112-R-87059-030
Zoro # G205808484
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Amps 7A
- Number of Poles 3
- AC Voltage Rating 250V AC
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP112-R-87059-030
- Zoro # G205808484
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Amps | 7A |
Number of Poles | 3 |
AC Voltage Rating | 250V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
DC Voltage Rating | 80V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F42205)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23M0150TFFJ)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- Sensata Circuit Breakers