Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 5A, 3 Pole
Mfr # AP112-1-62-502
Zoro # G805809027
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Amps 5A
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP112-1-62-502
- Zoro # G805809027
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Amps | 5A |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SP3T, 4 Connections, On/On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GE51-73-XG)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F22106)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- EATON Circuit Breaker, PDG Series 350A, 3 Pole, 600V AC, A Curve (PDG43M0350TFAJ)
- Sensata Circuit Breakers