Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 3A, 3 Pole
Mfr # AP112-1-41-302
Zoro # G505809068
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Amps 3A
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP112-1-41-302
- Zoro # G505809068
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Amps | 3A |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- OMRON Support Software (ZEN-SOFT01V4)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 240V AC, D Curve (5SJ41058HG40)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-11C3N-W-A/20)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- Sensata Circuit Breakers