Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 3 Pole
Mfr # AP112-1879-5
Zoro # G205808538
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Number of Poles 3
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP112-1879-5
- Zoro # G205808538
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Number of Poles | 3 |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- AAON TRANS 75VA440480V24V (G100040)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D16/3 L Series 16A, 3 Pole, 480V AC, D Curve (33V921)
- SIEMENS Miniature Circuit Breaker, BQ Series 40A, 2 Pole, 120/240V AC (BQ2B040)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- DAYTON Circuit Breaker, NDB2-63 C40/3 Series 40A, 3 Pole, 480V AC, C Curve (5ZVD0)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- Sensata Circuit Breakers