Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 15A, 3 Pole
Mfr # AP112-1-72-153
Zoro # G605808695
product price: $1,392.99
/ea
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Amps 15A
- Number of Poles 3
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP112-1-72-153
- Zoro # G605808695
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Amps | 15A |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A202006LP)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole (ITED220)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- Sensata Circuit Breakers