Shop All Circuit Breakers
Sensata
Circuit Breaker, AP112 Series 10A, 3 Pole, 250V AC
Mfr # AP112-1-65F-103
Zoro # G205808712
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP112
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 250V AC
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP112-1-65F-103
- Zoro # G205808712
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP112 |
Amps | 10A |
Number of Poles | 3 |
AC Voltage Rating | 250V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- DAYTON Circuit Breaker, NDB2-63 D1/1 Series 1A, 1 Pole, 277V AC, D Curve (5ZVD3)
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QO2150)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 2 Pole, 480V AC (BQD230)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- Sensata Circuit Breakers