Shop All Circuit Breakers
Sensata
Circuit Breaker, AP1 Series 500mA, 1 Pole
Mfr # AP1-1-50-501
Zoro # G605808862
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP1
- Amps 500mA
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Instantaneous Trip Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP1-1-50-501
- Zoro # G605808862
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP1 |
Amps | 500mA |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Hook Terminal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG7)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/15A, 1 Pole, 120V AC (ITEQ1515NC)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFIC)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/20A, 2 Pole, 120V AC (P2F-ITEQ3020)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- Sensata Circuit Breakers