Shop All Circuit Breakers
Sensata
Circuit Breaker, AP1 Series 1A, 1 Pole
Mfr # AP1-1-62-102
Zoro # G105808805
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP1
- Amps 1A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Instantaneous Trip Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP1-1-62-102
- Zoro # G105808805
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP1 |
Amps | 1A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB2151021)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- Sensata Circuit Breakers