Shop All Circuit Breakers
Sensata
Circuit Breaker, AP1 Series 1A, 1 Pole
Mfr # AP1-1-59-102
Zoro # G005808844
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP1
- Amps 1A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Instantaneous Trip Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # AP1-1-59-102
- Zoro # G005808844
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP1 |
Amps | 1A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Hook Terminal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1520P)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- SQUARE D Circuit Breaker, Homeline Series 50A, 2 Pole, 120/240V AC (3118387)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/3 L Series 6A, 3 Pole, 480V AC, B Curve (33V907)
- GE CURRENT Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 1 Pole, 120/240V AC (HOM140CP)
- Sensata Circuit Breakers