Shop All Circuit Breakers
Sensata
Circuit Breaker, AP1 Series 10A, 1 Pole
Mfr # AP1-1R-72-103
Zoro # G305808810
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP1
- Amps 10A
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Instantaneous Trip Instantaneous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP1-1R-72-103
- Zoro # G305808810
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP1 |
Amps | 10A |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.2A, 250V AC, Non-Indicating (BP/GMA-200MA)
- ZINSCO Circuit Breaker, Zinsco Series 30A, 1 Pole, 120V AC (UBIZ30B)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, 100A, 3 Pole, 690V AC (LV429760)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (Q115DFN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F23302)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- SQUARE D Molded Case Circuit Breaker, BDA Series 110A, 3 Pole, 277/480V AC, B Curve (BDA34110Y)
- Sensata Circuit Breakers