Shop All Circuit Breakers
Sensata
Circuit Breaker, AP1 Series 1 Pole
Mfr # AP1-R-87055-032
Zoro # G605809036
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AP1
- Number of Poles 1
- Trip Type Hydraulic Magnetic
- Terminal Connection Hook Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # AP1-R-87055-032
- Zoro # G605809036
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | AP1 |
Number of Poles | 1 |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- Sensata Circuit Breakers