Shop All Circuit Breakers
Sensata
Circuit Breaker, 279 Series 100A, 2 Pole, Not Rated
Mfr # 279-2-1REC4-53F-9-9-85
Zoro # G705808854
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 279
- Amps 100A
- Number of Poles 2
- AC Voltage Rating Not Rated
- Max. AIR Rating 85A at 160V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 279-2-1REC4-53F-9-9-85
- Zoro # G705808854
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 279 |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | Not Rated |
Max. AIR Rating | 85A at 160V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- CRYDOM Solid State Relay, 3 to 32VDC, 5A (CL240D05)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC, B Curve (HOM120EPD)
- Sensata Circuit Breakers