Shop All Circuit Breakers
Sensata
Circuit Breaker, 279 Series 100A, 1 Pole, Not Rated
Mfr # 279-1-1REC4-53F-9-8-5
Zoro # G205808811
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 279
- Amps 100A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Max. AIR Rating 5A at 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 279-1-1REC4-53F-9-8-5
- Zoro # G205808811
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 279 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Max. AIR Rating | 5A at 480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON Circuit Breaker Enclosure, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (3384)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, B Curve (M9F21250)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- Sensata Circuit Breakers