Shop All Circuit Breakers
Sensata
Circuit Breaker, 279 Series 100A, 1 Pole, Not Rated
Mfr # 279-1-1-53-9-9-80
Zoro # G005808752
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 279
- Amps 100A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Max. AIR Rating 80A at 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 279-1-1-53-9-9-80
- Zoro # G005808752
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 279 |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Max. AIR Rating | 80A at 480V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | 160V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 2 Pole, 120/240V AC (B225)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- DAYTON Circuit Breaker, NDB2-63 C40/2 Series 40A, 2 Pole, 480V AC, C Curve (5ZVA9)
- EATON Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- Sensata Circuit Breakers