Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 77A, 3 Pole, 600V AC
Mfr # 229-3-1-66-7-9-50
Zoro # G805808648
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Amps 77A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Max. AIR Rating 9A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 229-3-1-66-7-9-50
- Zoro # G805808648
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Amps | 77A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Max. AIR Rating | 9A at 600V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/3 L Series 10A, 3 Pole, 480V AC, B Curve (33V908)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- Sensata Circuit Breakers