Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 77A, 3 Pole, 600V AC
Mfr # 229-3-1-66-7-9-30
Zoro # G505808641
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Amps 77A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Max. AIR Rating 9A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-3-1-66-7-9-30
- Zoro # G505808641
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Amps | 77A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Max. AIR Rating | 9A at 600V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Stud |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Black, PVC Insulation (76822.R8.01)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- SQUARE D Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (6721419)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- FEDERAL PIONEER Molded Case Circuit Breaker, 30A, 3 Pole, 600V AC (CE3030N)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- Sensata Circuit Breakers