Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 4 Pole
Mfr # 229-4-1REC4-37091-3
Zoro # G505808634
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 4
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-4-1REC4-37091-3
- Zoro # G505808634
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 4 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- LINEMASTER Cordset (SF-524-M)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/1 L Series 1A, 1 Pole, 277V AC, C Curve (33V886)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (6473243)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- EATON Circuit Breaker, PDG Series 350A, 3 Pole, 600V AC, A Curve (PDG43M0350TFAJ)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- Sensata Circuit Breakers