Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 4 Pole
Mfr # 229-4-1REC4-37091-2
Zoro # G805808747
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 4
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # 229-4-1REC4-37091-2
- Zoro # G805808747
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 4 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- DAYTON Circuit Breaker, NDB2-63 B20/1 Series 20A, 1 Pole, 277V AC, B Curve (5ZUW4)
- APPLETON ELECTRIC Circuit Breaker, AE Series 800A, 3 Pole, 600V AC (AELB83680C)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- DAYTON Circuit Breaker, NDB2Z-63 C20/2 Series 20A, 2 Pole, Not Rated, C Curve (5MLD8)
- EATON Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC (BRN115GF)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- Sensata Circuit Breakers