Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 4 Pole
Mfr # 229-4-1864-20
Zoro # G605808954
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 4
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-4-1864-20
- Zoro # G605808954
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 4 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC115-SLA115)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- GE Molded Case Circuit Breaker, TEY Series 30A, 2 Pole, 277/480V AC (TEY230)
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- GE ELECTRIC Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (6122030)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- Sensata Circuit Breakers