Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 3 Pole
Mfr # 229-3-29541-8
Zoro # G805809102
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-3-29541-8
- Zoro # G805809102
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- SQUARE D Molded Case Circuit Breaker, BJA Series 15A, 1 Pole, 347/600V AC, B Curve (BJA160151)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 3 Pole, 347/600V AC, B Curve (BDL36020)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- GE ELECTRIC Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (6122410)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515215)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 90A, Not Rated (7143)
- Sensata Circuit Breakers