Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 3 Pole
Mfr # 229-3-1REC4-38295-3
Zoro # G505808856
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-3-1REC4-38295-3
- Zoro # G505808856
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- OMRON Proximity Sensor, Inductive, 8mm, NO (E2E-X2D1N)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- GE Miniature Circuit Breaker, THHQL Series 20A, 3 Pole, 240V AC (THHQL32020)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQC2302120)
- Sensata Circuit Breakers