Shop All Circuit Breakers
Sensata
Circuit Breaker, 229 Series 3 Pole
Mfr # 229-3-1REC4-36989-90
Zoro # G605808657
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 229
- Number of Poles 3
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # 229-3-1REC4-36989-90
- Zoro # G605808657
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 229 |
Number of Poles | 3 |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7V)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Clear (HS359-S100-CLEAR)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- SIEMENS Molded Case Circuit Breaker, JXD2-A Series 400A, 2 Pole, 240V AC (JXD22B400)
- Sensata Circuit Breakers